Tapered Roller Bearing Cone
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 27,783x56,675x56,675 mm |
---|---|
Logistic Weight | 357 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 33.338 mm |
Outer diameter | 73.025 mm |
Width | 29.37 mm |
Usually arrives within 14 working days