NTN - Tapered Roller Bearing - 4T-2789/2720
Inner diameter | 39.688 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 76,2x76,2x23,812 mm |
---|---|
Logistic Weight | 486 g |
Inner diameter | 39.688 mm |
Outer diameter | 76.2 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 90500 N |
Basic dynamic load, radial - Cr | 73000 N |
Usually arrives within 14 working days