Roller bearing Tapered radial Single row - metric standard
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 47.93 mm |
Logistics dimensions (L x W x H) | 47,93x250x250 mm |
---|---|
Logistic Weight | 6523 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 47.93 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 2200 rpm |
Total bearing width | 45 mm |
Basic static load, radial - C0r | 735 N |
Basic dynamic load, radial - Cr | 435 N |
Usually arrives within 14 working days