Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 33 mm |
Logistic Weight | 1940 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 323..-B |
Reference speed | 4650 rpm |
Limit speed | 6500 rpm |
Total bearing width | 42.25 mm |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 165000 N |
Usually arrives within 14 working days