Tapered roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 29,6x140x140 mm |
---|---|
Logistic Weight | 1700 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 302..-A |
Material | Steel |
Cage | Other |
Reference speed | 3350 rpm |
Limit speed | 5200 rpm |
Total bearing width | 28.25 mm |
Basic static load, radial - C0r | 190000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days