Tapered roller bearing Timken 672D, Outer diameter: 168.275 mm | Inner diameter: 85.73 mm | Width: 69.85 mm
Timken Tapered Roller Bearing 675
See technical informationReferences
Timken:672D
Rubix:106A0004
Manufacturer :100047049
EAN:0053893076775







Technical specifications
| Inner diameter | 85.73 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 69.85 mm |
Product details : TIMKEN 672D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x168,275x168,275 mm |
|---|---|
| Logistic Weight | 2720 g |
| Packaged dimensions (D x W x H) | 174,752x174,752x77,724 mm |
| Package weight | 2720,2 g |
| Inner diameter | 85.73 mm |
| Outer diameter | 168.275 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
| Series | 675 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 432.81 excl. VAT
/ Each
£ 519.37 incl. VAT
- Usually arrives within 14 working days