Tapered roller bearing NTN 4T-LM72849/LM72810PX1, Outer diameter: 47 mm | Inner diameter: 22.606 mm | Width: 15.5 mm
NTN - Tapered Roller Bearing - 4T-LM72849/LM72810PX1
See technical informationReferences
NTN:4T-LM72849/LM72810PX1
Rubix:204A8383
EAN:4547359668940




Technical specifications
| Inner diameter | 22.606 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 15.5 mm |
Product details : NTN 4T-LM72849/LM72810PX1 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x15,5 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 22.606 mm |
| Outer diameter | 47 mm |
| Width | 15.5 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 51.12 excl. VAT
/ Each
£ 61.34 incl. VAT
- Delivery usually within ( 3 ) days