NTN - Tapered Roller Bearing - 4T-L44643L
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.29 mm |
Width | 14.732 mm |
Logistics dimensions (L x W x H) | 50,292x50,292x14,732 mm |
---|---|
Logistic Weight | 102 g |
Inner diameter | 25.4 mm |
Outer diameter | 50.29 mm |
Width | 14.732 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 28800 N |
Usually arrives within 14 working days