Tapered roller bearing Timken JM511946-90N01, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 62 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM511946-90N01
Rubix:106A1957
Manufacturer :100132907
EAN:0053893083674

Product details : TIMKEN JM511946-90N01 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x110x110 mm |
|---|---|
| Logistic Weight | 2189 g |
| Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
| Package weight | 2188,6 g |
| Inner diameter | 65 mm |
| Outer diameter | 110 mm |
| Width | 62 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 288.89 excl. VAT
/ Each
£ 346.67 incl. VAT
- Delivery usually within ( 7 ) days





