Tapered roller bearing SKF 32007 X/Q, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 19.26 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32007 X/Q
Rubix:1275669
Manufacturer :32007 X/Q
EAN:7316576610523

Product details : SKF TAPER ROLLER BEARING 32007X/Q
Tapered roller bearings, main dimensions acc. to DIN 720, steel sheet cage, optimised contact geometry and surface texture.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 19.26 mm |
| Bearing Clearance | cn |
| Material | steel |
| Reference speed | 8000 rpm |
| Limit speed | 10000 rpm |
| Total bearing width | 18 mm |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- In stock: Next day delivery
