Tapered roller bearing SKF 67322, Outer diameter: 196.85 mm | Inner diameter: 171.33 mm | Width: 38.1 mm
Tapered Roller Bearing
See technical informationReferences
SKF:67322
Rubix:266A6285
Manufacturer :49173
EAN:7316576644955


Technical specifications
| Inner diameter | 171.33 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 38.1 mm |
Product details : SKF 67322 TAPERED ROLLER BEARING
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistic Weight | 1440 g |
|---|---|
| Inner diameter | 171.33 mm |
| Outer diameter | 196.85 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 168.43 excl. VAT
/ Each
£ 202.12 incl. VAT
- Delivery usually within ( 3 ) days