NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 100x100x27 mm |
---|---|
Logistic Weight | 736 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | 33000 |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 156000 N |
Basic dynamic load, radial - Cr | 97500 N |
Usually arrives within 14 working days