Double-Row Tapered Roller Bearing
Inner diameter | 160.02 mm |
---|---|
Outer diameter | 244.602 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x244,602x244,602 mm |
---|---|
Logistic Weight | 15055 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 160.02 mm |
Outer diameter | 244.602 mm |
Width | 107.95 mm |
Usually arrives within 14 working days