Tapered roller bearing NTN 4T-34500, Outer diameter: 127 mm | Inner diameter: 77.79 mm | Width: 19.842 mm
NTN - Tapered Roller Bearing - 4T-34500
See technical informationReferences
NTN:4T-34500
Rubix:204A7432
EAN:4547359297584




Technical specifications
| Inner diameter | 77.79 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 19.842 mm |
Product details : NTN 4T-34500 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x19,842 mm |
|---|---|
| Logistic Weight | 533 g |
| Inner diameter | 77.79 mm |
| Outer diameter | 127 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ Each
£ 37.68 incl. VAT
- Usually arrives within 14 working days