Tapered Roller Double Row Cone
Inner diameter | 82.55 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 127x121,412x121,412 mm |
---|---|
Logistic Weight | 5166 g |
Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
Package weight | 5165,5 g |
Inner diameter | 82.55 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days