Tapered roller bearing Timken 32014X, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing series 320
See technical informationReferences
Timken:32014X
Rubix:133A6784
EAN:0053893045429




Product details : TIMKEN METRIC TAPER BEARING 32014X-9X025
Mounted in pairs, opposite one another, to withstand axial thrusts in both directions. Its rings are separable and facilitate assembly.
Strengths
Capable of withstanding significant axial and radial loads.
Applications
Automobile wheels and rear axle, castor wheels for wagon/cart, gear reducers.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 29.42 excl. VAT
/ Each
£ 35.30 incl. VAT
- In stock: Next day delivery
