Tapered roller bearing NTN 33014U, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 31 mm
NTN - Tapered Roller Bearing - ET-33011
See technical informationSee documentsReferences
NTN:33014U
Rubix:204A6788
EAN:4547359530063



Documents
Product details : NTN 33014U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x31 mm |
|---|---|
| Logistic Weight | 1,1 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Series | 33000 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 40.68 excl. VAT
/ Each
£ 48.82 incl. VAT
- Delivery usually within ( 3 ) days
