Tapered roller bearing Timken 47890/47820, Outer diameter: 146.05 mm | Inner diameter: 92.075 mm | Width: 33.338 mm

Timken Tapered Roller Bearing 47800

See technical information
References
Timken:47890/47820
Rubix:100A0488
EAN:0053893657561
brand logo
Technical specifications
Inner diameter92.075 mm
Outer diameter146.05 mm
Width33.338 mm
See all Specifications

Product details : TIMKEN 47890-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)34,925x119,888x119,888 mm
Logistic Weight1402 g
Packaged dimensions (D x W x H)39,116x154,432x154,432 mm
Inner diameter92.075 mm
Outer diameter146.05 mm
Width33.338 mm
Bearing Clearancecn
Series47800
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 205.25 excl. VAT
/ Each
£ 246.30 incl. VAT
  • Usually arrives within 14 working days