Tapered roller bearing NTN 4T-JH211749PK, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.5 mm
NTN - Tapered Roller Bearing - 4T-JH211749PK
See technical informationReferences
NTN:4T-JH211749PK
Rubix:204A8167
EAN:4547359479065



Product details : NTN 4T-JH211749PK TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x38,5 mm |
|---|---|
| Logistic Weight | 1260 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 47.79 excl. VAT
/ Each
£ 57.35 incl. VAT
- Usually arrives within 14 working days
