Tapered roller bearing Timken 32211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26.75 mm
Series 322 tapered roller bearings
See technical informationReferences
Timken:32211
Rubix:105A4804
EAN:0053893045856




Product details : TIMKEN 32211-9X025 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 26.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.52 excl. VAT
/ Each
£ 29.42 incl. VAT
- Delivery usually within ( 7 ) days
