Tapered roller bearing Timken NA48291, Outer diameter: 182.563 mm | Inner diameter: 127 mm | Width: 42.862 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA48291
Rubix:181A0216
Manufacturer :100049023
EAN:0053893310718


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 182.563 mm |
| Width | 42.862 mm |
Product details : TIMKEN NA48291-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 197,1x197,1x52,4 mm |
|---|---|
| Package weight | 2129,2 g |
| Inner diameter | 127 mm |
| Outer diameter | 182.563 mm |
| Width | 42.862 mm |
| Bearing Clearance | cn |
| Series | tna type (double-row tapered roller bearing, non-adjustable) |
| Material | bearing steel (52100 and other carbon-chromium steels, conforming to astm a295) |
| Total bearing width | 85.725 mm |
| Basic dynamic load, radial - Cr | 466000 N |
Show UNSPSC/ECL@SS
£ 666.12 excl. VAT
/ Each
£ 799.34 incl. VAT
- Usually arrives within 14 working days