Tapered Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 18.25 mm |
Logistic Weight | 326 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 18.25 mm |
Bearing Clearance | CN |
Series | 302 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7000 rpm |
Limit speed | 9500 rpm |
Total bearing width | 18.25 mm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 51200 N |
In stock: Next day delivery