Double-Row Tapered Roller Bearing
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 103.124 mm |
Logistics dimensions (L x W x H) | 103,124x247,65x247,65 mm |
---|---|
Logistic Weight | 17186 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 165.1 mm |
Outer diameter | 247.65 mm |
Width | 103.124 mm |
Usually arrives within 14 working days