Tapered roller bearing Timken NA95500, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 71.438 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA95500
Rubix:131A9400
Manufacturer :100141942
EAN:0053893450926




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 234.95 mm |
| Width | 71.438 mm |
Product details : TIMKEN NA95500-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 235,0x235,0x77,7 mm |
|---|---|
| Package weight | 7689,8 g |
| Inner diameter | 127 mm |
| Outer diameter | 234.95 mm |
| Width | 71.438 mm |
| Bearing Clearance | cn |
| Weight | 8.56 kg |
| Series | 95000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 931000 N |
| Basic dynamic load, radial - Cr | 629000 N |
Show UNSPSC/ECL@SS
£ 1,097.94 excl. VAT
/ Each
£ 1,317.53 incl. VAT
- Usually arrives within 14 working days