KARCHER 16335630 WVP 10 ADV WINDOWVAC WINDOW VACUUM CLEANER


Window and Surface Cleaner

References
kärcher:16335630
rubix:207A0775
brand logo
brand logo
Technical specifications
Power supply3.7 V
See all Specifications

Product details : KARCHER 16335630 WVP 10 ADV WINDOWVAC WINDOW VACUUM CLEANER


The professional window and surface cleaner, WVP 10 Adv, impresses with its streak free cleaning of flat surfaces. Designed for professional use, the robust and lightweight device is ideal for cleaning windows, tiles and table tops, plus a range of other flat surfaces. It has a large dirty water collection tank and can be used in a vertical and horizontal position, and even overhead thanks to its large non-return valve. The WVP 10 Adv, leaves surfaces and workspaces instantly dry and ready use straight away, taking liquid collection to a different level.

Strengths

•Lightweight, ergonomic and universal
Removable, replaceable battery
Convenient cleaning of edges

Applications

Construction;Retail;Offices;Hospitality;Restaurants and Catering;Healthcare

Technical specifications


Attributes
Power supply3.7 V
Typewindow and surface cleaner
Length280 m
Weight1 kg
Show UNSPSC/ECL@SS
£ 219.68 excl. VAT
/ Each
£ 263.62 incl. VAT
  • Usually arrives within 14 working days