NILFISK 4010100011 118 CFM 230V VACUUM CLEANER
Vacuum 118 25 l. V230 1000 W D360 + 50
See technical informationReferences
Nilfisk:4010100011
Rubix:80086765
EAN:5711141017479
Product details : NILFISK 4010100011 118 CFM 230V VACUUM CLEANER
Small in size but with the performance of larger models, the 1.2 kW Nilfisk 118 industrial vacuum cleaner is L-M-H certified. It features a 'star' filter and an external filter shaking system, allowing fine dust to be extracted without the risk of clogging. A tank with inlet, paper bag and plug to close the vacuum's upper inlet is also available (optional). Although very small and lightweight, the Model 118 is a true industrial vacuum cleaner. It is available in stainless steel, with HEPA filter or with an additional ABS container for hazardous waste.
Technical specifications
Attributes
| Power | 1000 W |
|---|---|
| Power supply | 230 V |
| Tank | 25 l |
Show UNSPSC/ECL@SS
£ 1,861.79 excl. VAT
/ Each
£ 2,234.15 incl. VAT
- Usually arrives within 14 working days

