NUMATIC 847037 VACUUM CLEANER HENRY NRV240-11 110V
Numatic Henry Commercial Vacuum Cleaner
See technical informationSee documentsReferences
Numatic international:847037
Rubix:340950

Documents
Product details : NUMATIC 847037 VACUUM CLEANER HENRY NRV240-11 110V
Strengths
Autosave system - starts on economy, energy conservation mode - can be switched to Hi for more power
Has all the many features of the Henry design with full professional Twinflo' power and performance
Hi-Lo operation
Tritex filtration
12.5m cable rewind and storage system
Includes nozzle, extension tubes, tube bend with volume control, crevice tool, multi angle brush, 1.9m hose
Wide track base for added stability
Has all the many features of the Henry design with full professional Twinflo' power and performance
Hi-Lo operation
Tritex filtration
12.5m cable rewind and storage system
Includes nozzle, extension tubes, tube bend with volume control, crevice tool, multi angle brush, 1.9m hose
Wide track base for added stability
Technical specifications
Attributes
| Power | 620 W |
|---|---|
| Power supply | 110 V |
| Tank | 9.45 l |
| Sound level | 72 dBA |
| Weight | 8.5 kg |
Show UNSPSC/ECL@SS
£ 252.40 excl. VAT
/ Each
£ 302.88 incl. VAT
- In stock: Next day delivery