Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
SPARTEX 853446 WHITE NYLON CABLE TIES 6.6 DIAM 25X200 PK100
SPARTEX 853446 WHITE NYLON CABLE TIES 6.6 DIAM 25X200 PK100
Nylon collar 6.6 white
References
spartex:
853446
rubix:
241A7587
ean:
3660338095511
Technical specifications
Length
200
mm
Type
fastener
Material/finishing
nylon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853446 WHITE NYLON CABLE TIES 6.6 DIAM 25X200 PK100
Nylon collar, quality 6.6
Packing: 100 pcs.
Technical specifications
Attributes
Length
200
mm
Type
fastener
Material/finishing
nylon
Width
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.10
excl. VAT
/
Each
£
1.32
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
28 X 28 CABLE TIE MOUNT SELF ADHESIVE CB28B BLACK PACK OF 100
HELLERMAN T120R 380 X 7.6MM BLUE PACK = 100
HELLERMANN TYTON - T18ROS.HB3P - CABLE TIE, BLACK, 100X2.5MM, PK100
CABLE TIE NATURAL 530X7.6MM PACK OF 100
HELLERMANN CTIE 300X4.6NATPK100 UB300C-N
7.6 X 300 CABLE TIE NATURAL PACK OF 100
CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100
CABLE TIE BLACK 3.6 X 300MM PACK OF 100
CABLE TIE NATURAL 7.6 X 450MM PACK OF 100
9 X 430 CABLE TIE NATURAL PK 100
CABLE TIE NATURAL 9 X 780MM PACK OF 100
2.5 X 100 CABLE TIE BLUE PACK OF 100 CTIE-C1002-BLU-PK100
HELLERMANN CTIE 530X8.9BLKPK25 T150M-NB1P
7.6 X 370 RELEASEABLE CABLE TIE BLACK PK 100
CABLE TIE NATURAL 2.5 X 100MM PACK OF 100