Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE NATURAL 7.6 X 450MM PACK OF 100
CABLE TIE NATURAL 7.6 X 450MM PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
C45076
rubix:
2514951
Product details
Technical specifications
Product details : CABLE TIE NATURAL 7.6 X 450MM PACK OF 100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.12
excl. VAT
/
Each
£
20.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
4.8 X 200 CABLE MARKER TIE NATURAL PK 100
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
HELLERMAN T120R 380 X 7.6MM BLUE PACK = 100
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
4.8 X 200 CABLE TIE C20048 ORANGE PACK OF 100
HELLERMANN CTIE 535X13 BLK PK50 UB540H-B
4.8 X 370 CABLE TIE TILE RED PACK OF 100
13 X 580 CABLE TIE NATURAL C58013 PACK OF 100
4.8 X 200 CABLE TIE C20048 GREEN PACK OF 100
CABLE TIE BLACK 13 X 580MM PACK OF 100
CABLE TIE 2.5 X 100MM ORANGE C10025 PACK OF 100
CABLE TIE BLACK 3.6 X 300MM PACK OF 100
HELLERMANN T50R-NR3P T50R.NR3P 4.6X200MM RED CABLE TIES PK100
CABLE TIE NATURAL 530X7.6MM PACK OF 100
2.5 X 100 CABLE TIE C10025 GREEN PACK OF 100