Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE NATURAL 530X7.6MM PACK OF 100
CABLE TIE NATURAL 530X7.6MM PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 540X7.6 NAT 100
rubix:
2514954
manufacturer :
C54076
Technical specifications
Length
540
mm
See all Specifications
Product details
Technical specifications
Product details : CABLE TIE NATURAL 530X7.6MM PACK OF 100
Technical specifications
Attributes
Length
540
mm
Width
7.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.28
excl. VAT
/
Each
£
31.54
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
CABLE TIE BLACK 13 X 480MM PACK OF 100
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
2.5 X 100 CABLE TIE BLUE PACK OF 100 CTIE-C1002-BLU-PK100
HELLERMANN CTIE 300X4.6BLKPK100 UB300C-B
CABLE TIE NATURAL 2.5 X 160MM PACK OF 100
CABLE TIE NATURAL 13 X 480MM PACK OF 100
4.8 X 370 CABLE TIE TILE RED PACK OF 100
SPARTEX 853460 BLACK NYLON 66 CABLE TIES DIAM 48X300 PK100
7.6 X 387 CABLE TIE BLUE PK 100
CABLE TIE 4.8 X 200 YELLOW PACK OF 100
7.6 X 300 CABLE TIE NATURAL PACK OF 100
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
CABLE TIE BLACK 9 X 780MM PACK OF 100
CTIE C20036GREEN 200 X 3.6MM GREEN CABLE TIES PACK OF 100
CABLE TIE 9 X 710MM NATURAL C71090 PACK OF 100