Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
Spark Plug Brush
References
klingspor:
358322
rubix:
228A8880
ean:
4014855451982
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
Soft brass or stainless steel wire suitable for fine brushing work - Ideal for the gentle cleaning of contact surfaces, e.g. spark plugs or electrodes
Technical specifications
Attributes
Material
Brass
Main material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.41
excl. VAT
/
Each
£
1.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
VIKAN 29582 GRN ALUMINUM HANDLE 1260MM
VIKAN 2937/4 RED HANDLE 1.5M 29374
VIKAN SQUEEGEE HANDLE 1.5M 29594
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN ADJUSTABLEBRUSHHEAD VIKAN-53713
VIKAN 3890/9 38909 HAND BRUSH 200MM HARD BLACK
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
VIKAN 4186/2 LNGHNDCHURNBRSH16GRN 41862
VIKAN 3178-3 BROOM 16 V/SOFT FLAGGED POLY BLUE