VIKAN 53795 TUBE BRUSH 50MM 500MM MEDIUM WHITE

VIKAN 53795 WHT TUBE BRUSH OD50MM 500MM MEDIUM

See technical information

References

Vikan:53795
Rubix:233A2265
EAN:5705020053795
brand logo

Technical specifications

Typevikan 53795 tube brush 50mm 500mm medium white
See all Specifications

Product details : VIKAN 53795 TUBE BRUSH 50MM 500MM MEDIUM WHITE


Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.

Technical specifications


Attributes
Typevikan 53795 tube brush 50mm 500mm medium white
Length5 cm
Width5 cm
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
  • Usually arrives within 14 working days