Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100GNJP04 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V82Q100GNJP04 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V82Q100GNJP04
rubix:
230A4169
Technical specifications
Load capacity
125
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100GNJP04 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
125
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.71
excl. VAT
/
Each
£
39.25
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE SWIVEL CASTOR 100MM L-ALEV-100K-FIEL
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V70V100BNJB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
POLYURETHANE FIXED PLATE 125MM 300KG
BLICKLE LPXA-PATH50KD-FK LIGHT DUTY S/S SWIVEL CASTOR
SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K