Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
Caster for transport Spartex
References
spartex:
UK-2V32V050POPB10
rubix:
230A3732
Technical specifications
Load capacity
80
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
TWINWHEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE LK-POW125K-3-FK CASTOR
SPARTEX V82Q125GNJP04 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSL200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 755274 FF160 TRUCK LOCK
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIX
SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
BLICKLE L-G 80G-FI 313080 SWL BRAKED CASTOR CAST STEEL WHEELS
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSH150NYJHDP06 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
BLICKLE WHEEL V 125/15R
BLICKLE HTH 83X115/30-114K ROLLERS