Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V100TRPB12 BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER
SPARTEX V32V100TRPB12 BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER
Caster for transport Spartex
References
spartex:
UK-V32V100TRPB12
rubix:
230A3766
Technical specifications
Load capacity
80
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V32V100TRPB12 BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.35
excl. VAT
/
Each
£
11.22
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
BLICKLE 321554 CASTOR STEEL FIXED 100MM WHEEL 125MM HEIGHT POLY
RUBBER SWIVEL CASTOR 100MM 200KG 377A4074
VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
SPARTEX 2VSH150APJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
BLICKLE LX-PO 150XK-FI STAINLESS STEEL SWIVEL CASTOR
BLICKLE 7682 L-G 150G CASTOR
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V42Q200PNRP05 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
BLICKLE BRAKED SWIVEL CASTOR BK-SPO-125K-1
BLICKLE BKX-POTH125KAD-3 FIXED CASTOR BKX-POTH 125KAD-3
NYLON FIXED PLATE 150MM 2500KG
BLICKLE NYLON WHEEL PO125/20G
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR