SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 12 69264012
Nylstop nut with serrated base
See technical informationReferences
Spartex:ECHNYLLIS12A4-80
Rubix:264A7472
Manufacturer :69264012
EAN:4043377267948


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6926 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 12 69264012
Hexagon flange nuts without serration A4-80 12 DIN 6926
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6926 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A4-80 |
| Wrench | sw18 |
| Type | smooth |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 74.49 excl. VAT
/ 100 pieces
£ 89.39 incl. VAT
- In stock: Next day delivery