SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 6 6926406
Nylstop nut with serrated base
See technical informationReferences
Spartex:ECHNYLLIS6A4-80
Rubix:264A7478
Manufacturer :6926406
EAN:4043377267986


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6926 |
| Threading diameter | 6 mm |
Product details : SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 6 6926406
Hexagon flange nuts without serration A4-80 6 DIN 6926
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6926 |
| Threading diameter | 6 mm |
| For screws | m6 |
| Quality Grade | a4-80 |
| Wrench | sw10 |
| Type | smooth |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 60.45 excl. VAT
/ 500 pieces
£ 72.54 incl. VAT
- In stock: Next day delivery