SPARTEX SELF-LOCKING HEX NYLOC NUTS. HIGH TYPE A2-70 24 0982224
Hexagon nuts, self-locking, high form
See technical informationReferences
Spartex:ECFNYLH24A2-70
Rubix:268A2756
Manufacturer :0982224
EAN:4043377124333


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 982 |
| Threading diameter | 24 mm |
Product details : SPARTEX SELF-LOCKING HEX NYLOC NUTS. HIGH TYPE A2-70 24 0982224
Self-locking hexagon nuts, high type A2-70 24 DIN 982
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 982 |
| Threading diameter | 24 mm |
| For screws | m24 |
| Quality Grade | A2-70 |
| Wrench | sw36 |
| Type | tall form |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ 10 pieces
£ 25.20 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
24 mm
For screws
m24