BAHCO 1-106-10-1-2 10IN OBERG CUT WITH HANDLE
Oberg Cut - Bastard
See technical informationSee documentsReferences
Bahco:1-106-10-1-2
Rubix:016903
EAN:7311518000325

Documents
Product details : BAHCO 1-106-10-1-2 10IN OBERG CUT WITH HANDLE
Special single cut file with chipbreaker, providing a high material removal rate whilst providing an excellent finish.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Delivery usually within ( 14 ) days
