BAHCO 1-160-12-3-2 12IN SQUARE WITH HANDLE CUT 3
Handled Engineers File - Square
See technical informationSee documentsReferences
Bahco:1-160-12-3-2
Rubix:016866
EAN:7311518298005

Documents
Product details : BAHCO 1-160-12-3-2 12IN SQUARE WITH HANDLE CUT 3
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Single pack carded
Comfortable two-component handle provides excellent grip
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Single pack carded
Strengths
ERGO™ Engineering Square Files Bastard/Second/Smooth Cut
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Shape | square |
| Length | 300 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Delivery usually within ( 14 ) days
