Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
VALLORBE NEEDLE FILE HALF ROUND 16CM CUT 2
VALLORBE NEEDLE FILE HALF ROUND 16CM CUT 2
Vallorbe needle file half round 16cm cut 0
References
vallorbe swiss:
LA2402-160-2
rubix:
010976
Technical specifications
Shape
Half-round
Length
160
mm
Product details
Technical specifications
Product details : VALLORBE NEEDLE FILE HALF ROUND 16CM CUT 2
Manufactured from quality steel for long life and precision. Manufactured to ISO9001 and EN2900.
Technical specifications
Attributes
Shape
Half-round
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.57
excl. VAT
/
Each
£
23.48
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 4-155-10-2-0 10IN FARMERS OWN FILE
FACOM RD.B250EMA RD FILE BSTD CUT 250MM HANDLE
ROEBUCK ENGINEERS FILE 12 HAND SMOOTH
ROEBUCK ENGINEERS FILE 6 HALF ROUND SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 200MM
ROEBUCK DREADNOUGHT FILE 10 INCH HAND 1110..
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829060
ROEBUCK ENGINEERS FILE FLAT SMOOTH 10 INCH
BAHCO 1-210-12-2-0 12IN HALF ROUND FILE CUT 2
ROEBUCK NEEDLE FILE 18CM HALF ROUND CUT 2
ROEBUCK ENGINEERS FILE 6 THREE SQUARE SECOND
ROEBUCK WOOD RASP HALF ROUND BASTARD 200MM
ROEBUCK ENGINEERS' THREE SQUARE FILE 8 INCH/200MM BASTARD CUT 879993
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 2 880020
BAHCO 4-153-08-1-2 HOMEOWNERS METAL FILE HANDLED