ROEBUCK OCTAGONAL PROFILE STONE CHISEL HAND GUARD 300MM
Octagonal profile stone chisel with hand guard
See technical informationSee documentsReferences
Roebuck:865234
Rubix:209A8531
EAN:3660338195990

Documents
Product details : ROEBUCK OCTAGONAL PROFILE STONE CHISEL HAND GUARD 300MM
Standard: DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC Hardness.
Striking heads with a hardness of 36-46 HRC to avoid splintering.
Casing Blow guard, bi-material offering safety, comfort of use and ergonomic grip.
German made.
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC Hardness.
Striking heads with a hardness of 36-46 HRC to avoid splintering.
Casing Blow guard, bi-material offering safety, comfort of use and ergonomic grip.
German made.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 16 mm |
| Weight | 525 g |
| Handle | sheath |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- In stock: Next day delivery
