STANLEY 4-18-333 FATMAX MAS CHISEL 1.3/4 X 8.1/2
Mason's chisel FatMax® incl. hand guard
See technical informationReferences
Stanley:4-18-333
Rubix:1358851
EAN:3253564183338

Product details : STANLEY 4-18-333 FATMAX MAS CHISEL 1.3/4 X 8.1/2
Strengths
With rubber grip
With hand protection
With hand protection
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100x100x228 mm |
|---|---|
| Package weight | 640 g |
| Length | 250 mm |
| Width | 45 mm |
| Weight | 605 g |
| Handle | rubber |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Delivery usually within ( 7 ) days