References
Fenner:08B2/CL1-FENNER
Rubix:406A5209
Manufacturer :13708B-2FC-E

Product details : FENNER SPRING CLIP CONNECTING LINK 08B-2 BS 1/2 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 08B-2 Fenner Classic
Technical specifications
Attributes
| Chain | 08b-2 |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 8.51 mm |
| Type | master link with spring clip |
Show UNSPSC/ECL@SS
£ 1.95 excl. VAT
/ Each
£ 2.34 incl. VAT
- Delivery usually within ( 2 ) days
