FENNER COTTER PIN CONNECTING LINK 140A-1 ANSI 1.3/4 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:140A1/CL2-FENNER
Rubix:406A0388
Manufacturer :028W0170


Technical specifications
| Chain | ansi/asa 140-1 (iso 28a-1) |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | simplex (1) |
Product details : FENNER COTTER PIN CONNECTING LINK 140A-1 ANSI 1.3/4 INCH SIMPLEX
Cotter pin connecting link for chain 140-1 Fenner Classic
Technical specifications
Attributes
| Chain | ansi/asa 140-1 (iso 28a-1) |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 25.4 mm |
| Type | cotter pin link for ansi/asa roller chain |
Show UNSPSC/ECL@SS
£ 53.82 excl. VAT
/ Each
£ 64.58 incl. VAT
- Delivery usually within ( 2 ) days