DOUBLE OFFSET CRANK LINK 12B-3 BRITISH STANDARD 3/4 INCH TRIPLEX
Offset link
See technical informationReferences
Fenner:12B3/DCL-FENNER
Rubix:406A0304
Manufacturer :028D0350


Technical specifications
| Chain | 12b-3 (norm bs 228 / iso r606 / din 8187) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | triplex (3) |
Product details : DOUBLE OFFSET CRANK LINK 12B-3 BRITISH STANDARD 3/4 INCH TRIPLEX
Double offset link Fenner Classic ISO 12B-3 pitch 3/4"
Technical specifications
Attributes
| Chain | 12b-3 (norm bs 228 / iso r606 / din 8187) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | triplex (3) |
| Material | steel |
| Roller diameter | 12.07 mm |
| Type | connecting link for roller chain 12b-3 |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
- Delivery usually within ( 2 ) days