LAWSON FUSES TIA32 32A HRC FUSE (L)86 MM X (DIA)22 MM
Offset Tag Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:TIA32
Rubix:234A8276
Documents
Product details : LAWSON FUSES TIA32 32A HRC FUSE (L)86 MM X (DIA)22 MM
32A Hrc Fuse (L)86 mm x (Dia)22 mm
Technical specifications
Attributes
| Voltage | 250/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Delivery usually within ( 3 ) days

