References
Lawson Fudes:MD6
Rubix:234A8270
Documents
Product details : LAWSON FUSES MD6 6A HRC FUSE (L)29 MM X (DIA)12.7 MM
6A Hrc Fuse (L)29 mm x (Dia)12.7 mm
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Delivery usually within ( 3 ) days

