OK Sealing ring
Type | ok sealing ring |
---|---|
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 12x2x12 mm |
---|---|
Logistic Weight | 0,35 g |
Type | ok sealing ring |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Material | rohs compliant |
Delivery usually within ( 2 ) days