References
Festo:OL-3/4
Rubix:119A9368
Manufacturer :34638
EAN:4052568023188

Technical specifications
| Type | ol sealing ring |
|---|---|
| Min. service pressure | -0.95 bar |
| Max. service pressure | 30 bar |
Documents
Product details : FESTO 34638 SEALING RING OL-3/4
Sealing ring OL-3/4 Leak-proof, with metal body. Based on the standard=ISO 16030, Container size=1, Operating pressure=-0,95 - 30 bar, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 100 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x10x4 mm |
|---|---|
| Logistic Weight | 1,22 g |
| Type | ol sealing ring |
| Min. service pressure | -0.95 bar |
| Max. service pressure | 30 bar |
| Material | rohs compliant |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ Each
£ 1.44 incl. VAT
- Delivery usually within ( 2 ) days